CAD
Zinc Fender Washers 1/4X1-1/4" 3/64" T, Fits Bolt Size #14 Zinc Plated Finish
- Mfr # 148PK50
- Zoro # G3662804
CAD Available
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
CAD Drawing
Finish
Zinc Plated
For Screw Size
#14
Outside Diameter
1-1/4 in
Minimum Thickness
3/64 in
Inside Diameter
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148PK50
- Zoro #
- G3662804
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- #14
- Outside Diameter
- 1-1/4 in
- Minimum Thickness
- 3/64 in
- Inside Diameter
- 9/32 in
Details
- CAD Available
- Yes
- Item
- Zinc Fender Washers 1/4X1-1/4" 3/64" T
- Finish
- Zinc Plated
- System of Measurement
- Inch
Description
Zinc Fender Washers 1/4X1-1/4 In. 3/64 In. T
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.