Zinc Fender Washers 5/16X1-1/2" 3/64" Th, Fits Bolt Size 5/16" Zinc Plated Finish

  • Mfr # 145PK

  • Zoro # G3662375


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Finish
Zinc Plated
For Screw Size
5/16"
Outside Diameter
1-1/2 in
Minimum Thickness
3/64 in
Inside Diameter
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145PK
Zoro #
G3662375
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
5/16"
Outside Diameter
1-1/2 in
Minimum Thickness
3/64 in
Inside Diameter
11/32 in

Details

Item
Zinc Fender Washers 5/16X1-1/2" 3/64" Th
Finish
Zinc Plated
System of Measurement
Inch

Description

Zinc Fender Washers 5/16X1-1/2 In. 3/64 In. Th

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.