Shop DISCO
See all product information
Create Account
Zinc Finish Sems Screws 6.3-2.5X18mm Phl
- Mfr # 13381PK
- Zoro # G3658358
product price:Â
$
9.39
/ea
Key Features
Outside Diameter
14mm
Indented Phillips Hex Head
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13381PK
- Zoro #
- G3658358
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Zinc Finish Sems Screws 6.3-2.5X18mm Phl
- Indented Phillips Hex Head
- 10mm
Dimensions
- Outside Diameter
- 14mm
Description
Zinc Finish Sems Screws 6.3-2.5X18mm Phl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.