Shop DISCO
See all product information
Create Account
Zinc Headlamp Assembly Nuts 13.5mm Hole
- Mfr # 10143PK
- Zoro # G3638198
product price:Â
$
12.75
/ea
Key Features
Overall Length
11mm
Hole Size
17/32" (13.50mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10143PK
- Zoro #
- G3638198
- UPC #
- -
- Country of Origin
- Canada
- Item
- Zinc Headlamp Assembly Nuts 13.5mm Hole
Dimensions
- Overall Length
- 11mm
- Hole Size
- 17/32" (13.50mm)
Description
Zinc Headlamp Assembly Nuts 13.5mm Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.