Shop DISCO
See all product information
Create Account
Zinc Oil Drain Plugs 14-1.50x20mm 16mm H
- Mfr # 17613PK
- Zoro # G3666977
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17613PK
- Zoro #
- G3666977
- UPC #
- -
- Country of Origin
- China
- Item
- Zinc Oil Drain Plugs 14-1.50x20mm 16mm H
- Finish
- Zinc
Description
Zinc Oil Drain Plugs 14-1.50x20mm 16mm H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.