
Zinc Plated Fender Washer 10.5mmx30mm 2, Fits Bolt Size 10 mm Zinc Plated Finish
Mfr # 12262PK
Zoro # G3652313
product price:Â $16.69
/eaKey Features
Finish
Zinc Plated
For Screw Size
10 mm
Outside Diameter
30 mm
Minimum Thickness
2.50 mm
Inside Diameter
10.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12262PK
Zoro #
G3652313
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
10 mm
Outside Diameter
30 mm
Minimum Thickness
2.50 mm
Inside Diameter
10.5 mm
Details
Item
Zinc Plated Fender Washer 10.5mmx30mm 2
Finish
Zinc Plated
System of Measurement
Metric
Description
Zinc Plated Fender Washer 10.5mmx30mm 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.