Shop DISCO
See all product information
Create Account
Zinc Plated Fender Washer 5.3mmx15mm 1.2, Fits Bolt Size 5 mm Zinc Plated Finish
- Mfr # 12259PK
- Zoro # G3652417
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
Finish
Zinc Plated
For Screw Size
5 mm
Outside Diameter
15 mm
Minimum Thickness
1.20 mm
Inside Diameter
5.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12259PK
- Zoro #
- G3652417
- UPC #
- -
- Country of Origin
- China
- Item
- Zinc Plated Fender Washer 5.3mmx15mm 1.2
- Finish
- Zinc Plated
- System of Measurement
- Metric
Dimensions
- For Screw Size
- 5 mm
- Outside Diameter
- 15 mm
- Minimum Thickness
- 1.20 mm
- Inside Diameter
- 5.3 mm
Description
Zinc Plated Fender Washer 5.3mmx15mm 1.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.