Zinc Plated Fender Washers 3/8"x1-1/2" 3, Fits Bolt Size 3/8" Zinc Plated Finish

  • Mfr # 13121PK

  • Zoro # G3656723


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Finish
Zinc Plated
For Screw Size
3/8"
Outside Diameter
1-1/2 in
Minimum Thickness
13/32 in
Inside Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13121PK
Zoro #
G3656723
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
3/8"
Outside Diameter
1-1/2 in
Minimum Thickness
13/32 in
Inside Diameter
13/32 in

Details

Item
Zinc Plated Fender Washers 3/8"x1-1/2" 3
Finish
Zinc Plated
System of Measurement
Inch

Description

Zinc Plated Fender Washers 3/8 In.x1-1/2 In. 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.