
1-1/2" CPVC Solenoid Valve, NPT, N/C, 240VAC
Mfr # 102727-240VAC
Zoro # G421967378
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Inlet Connection Type
NPT
Valve Type
Solenoid
Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Minimum
0 PSI
Seal Material
CPVC & Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102727-240VAC
Zoro #
G421967378
UPC #
-
Country of Origin
China
Dimensions
Nominal Pipe Size
1-1/2 in
Details
Inlet Connection Type
NPT
Valve Type
Solenoid
Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Minimum
0 PSI
Seal Material
CPVC & Viton
Operation Type
Direct Acting
For Media
Most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses
Outlet Connection Type
NPT
Valve Ways
2
Voltage
240VAC
Item
Solenoid Valve
Operating Pressure Differential - Maximum
120 PSI
Description
Corrosive resistant CPVC body, Normally Closed design (valve opens when voltage is applied to coil), NPT Female Threads. Works with: most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses. Maximum pressure 120 PSI, maximum temperature 200F.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.