Zoro Homepage

1-1/2" CPVC Solenoid Valve, NPT, N/C, 24VDC

  • Mfr # 102727-24VDC

  • Zoro # G221967387


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Type
NPT
Operation Type
Direct Acting
Valve Ways
2
For Media
Most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses
Valve Starting Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102727-24VDC
Zoro #
G221967387
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
1-1/2 in

Details

Outlet Connection Type
NPT
Operation Type
Direct Acting
Valve Ways
2
Item
Solenoid Valve
For Media
Most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses
Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Minimum
0 PSI
Seal Material
CPVC & Viton
Valve Type
Solenoid
Inlet Connection Type
NPT
Operating Pressure Differential - Maximum
120 PSI
Voltage
24VDC

Description

Corrosive resistant CPVC body, Normally Closed design (valve opens when voltage is applied to coil), NPT Female Threads. Works with: most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses. Maximum pressure 120 PSI, maximum temperature 200F.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.