
1-1/2 in. Carbon Steel Ball Valve Standard-Port 2000 PSI
Mfr # 102314
Zoro # G115879772
product price: $53.99
/eaKey Features
Pipe Size
1-1/2 in
Connection Type
FNPT x FNPT
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102314
Zoro #
G115879772
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1-1/2 in
Details
Connection Type
FNPT x FNPT
Body Material
Carbon Steel
Description
NPT Female Threaded Ends, 1-Piece Standard-Port Hex-body design, 2000 PSI rated, Carbon Steel Body, Stainless Steel Ball & Stem, Teflon Seals & Seats. Meets NACE MR-01-75 requirements.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.