
1-1/2 in. Stainless Steel Spring Check Valve
Mfr # 102662
Zoro # G015879780
product price: $37.79
/eaKey Features
Tube Size
1-1/2 in
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102662
Zoro #
G015879780
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1-1/2 in
Details
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Description
NPT Female threaded ends, 1,000 PSI WOG, Stainless Steel Body, Spring and Disc. Cracking pressure 3.5PSI-5.5PSI. Works in any orientation. Not recommend on the outlet of air compressors.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.