Zoro Homepage

1-1/2 in. Stainless Steel Swing Check Valve

  • Mfr # 102650

  • Zoro # G715879837


product price: $39.19
/ea

Key Features

Tube Size
1-1/2 in
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102650
Zoro #
G715879837
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1-1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
Stainless Steel

Description

NPT Female threaded ends, 200 PSI WOG, Stainless Steel Body and Disc, PTFE Packing. Designed for horizontal use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.