Zoro Homepage

1-1/2 in.Full-Port Stainless Steel Ball Valve 2000 PSI

  • Mfr # 101103

  • Zoro # G915879804


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/2 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101103
Zoro #
G915879804
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel

Description

NPT Female Threaded Ends, 2-Piece Body, Full-Port Design with lockable handle, 2000 PSI WOG, 316 Stainless Steel Body, Teflon PTFE Seals and Seats.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.