Zoro Homepage

1" CPVC Solenoid Valve, NPT, N/C, 24VDC

  • Mfr # 102725-24VDC

  • Zoro # G521967407


product price: $198.99
/ea
Free Shipping & Returns

Key Features

For Media
Most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses
Seal Material
CPVC & Viton
Operation Type
Direct Acting
Valve Type
Solenoid
Operating Pressure Differential - Minimum
0 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102725-24VDC
Zoro #
G521967407
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
1 in

Details

For Media
Most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses
Item
Solenoid Valve
Seal Material
CPVC & Viton
Operation Type
Direct Acting
Valve Type
Solenoid
Operating Pressure Differential - Minimum
0 PSI
Operating Pressure Differential - Maximum
120 PSI
Valve Ways
2
Voltage
24VDC
Valve Starting Configuration
Normally Closed
Outlet Connection Type
NPT
Inlet Connection Type
NPT

Description

Corrosive resistant CPVC body, Normally Closed design (valve opens when voltage is applied to coil), NPT Female Threads. Works with: most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses. Maximum pressure 120 PSI, maximum temperature 200F.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.