Zoro Homepage

1 in. Lead Free Stainless Steel Water Meter Gallons

  • Mfr # 400003-G

  • Zoro # G215885512


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400003-G
Zoro #
G215885512
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1 in

Details

Housing Material
Stainless Steel

Description

1 in. Lead-free 304 stainless steel water meter. Includes factory installed dry contact reed switch, and a pair of 1 in. 304 stainless steel NPT water meter couplings. Horizontal multi-jet water meter measures in Gallons. Corrosion and rust resistant 304 stainless steel body meets NSF requirements for lead free use in potable water, rated at 150 PSI maximum working pressure, 25GPM continuous flow. Every meter flow tested and serialized, factory certified test results included with every meter. Meets AWWA C708 standards...

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.