Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Stainless Steel Swing Check Valve 316SS

  • Mfr # 102575

  • Zoro # G815879713


product price: $38.25
/ea

Key Features

Tube Size
1 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102575
Zoro #
G815879713
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel

Description

NPT Female threaded ends, 200 PSI WOG, 316 Stainless Steel Body and Disc, PTFE Packing. Designed for horizontal use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.