
1 in. Unibody Stainless Steel Ball Valves 1000 PSI
Mfr # 200083
Zoro # G615879777
product price: $16.79
/eaKey Features
Pipe Size
1 in
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200083
Zoro #
G615879777
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1 in
Details
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Description
NPT Female Threaded Ends, 1-Piece Body, with lockable handle. Lightweight Reduced/Standard-Port design, 1000 PSI WOG, Stainless Steel Body, Teflon Seals and Seats.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.