Zoro Homepage

1/2" CPVC Solenoid Valve, NPT, N/C, 24VAC

  • Mfr # 102723-24VAC

  • Zoro # G121967401


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2
Operating Pressure Differential - Maximum
120 PSI
Operating Pressure Differential - Minimum
0 PSI
Inlet Connection Type
NPT
For Media
Most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102723-24VAC
Zoro #
G121967401
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
1/2 in

Details

Valve Ways
2
Operating Pressure Differential - Maximum
120 PSI
Operating Pressure Differential - Minimum
0 PSI
Inlet Connection Type
NPT
For Media
Most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses
Item
Solenoid Valve
Seal Material
CPVC & Viton
Valve Type
Solenoid
Valve Starting Configuration
Normally Closed
Voltage
24VAC
Outlet Connection Type
NPT
Operation Type
Direct Acting

Description

Corrosive resistant CPVC body, Normally Closed design (valve opens when voltage is applied to coil), NPT Female Threads. Works with: most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses. Maximum pressure 120 PSI, maximum temperature 200F.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.