Zoro Homepage

1/2 in. FxF Stainless Steel 6000 PSI Needle Valve

  • Mfr # 101005

  • Zoro # G715879813


product price: $62.45
/ea

Key Features

Connection Type
FNPT x FNPT
Tube Size
1/2 in
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101005
Zoro #
G715879813
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel

Description

NPT Female Threaded Ends, 6000 PSI WOG, 316 Stainless Steel Square Body.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.