Zoro Homepage

1/2 in. High-Temperature Block & Bleed 10,000 PSI

  • Mfr # 102740

  • Zoro # G415879755


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1/2 in
Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102740
Zoro #
G415879755
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in

Details

Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT

Description

NPT Female x Male Threaded Ends, 10,000 PSI rated, 316 Stainless Steel Body with bleed vent. Rated at 1000F 538C.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.