
1/2 in. High-Temperature Needle Valve
Mfr # 102655
Zoro # G715879721
product price: $96.15
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Tube Size
1/2 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102655
Zoro #
G715879721
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1/2 in
Details
Body Material
316 Stainless Steel
Connection Type
FNPT x FNPT
Description
High-Temperature needle valve. Rated at 1,000F 538C. NPT Female Threaded Ends, 10,000 PSI WOG, 316 Stainless Steel Body, hard seat, Grafoil stem packing.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.