Zoro Homepage

1/4 in. FxF Stainless Steel 6000 PSI Needle Valve

  • Mfr # 101004

  • Zoro # G315879831


product price: $51.25
/ea

Key Features

Body Material
316 Stainless Steel
Tube Size
1/4 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101004
Zoro #
G315879831
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/4 in

Details

Body Material
316 Stainless Steel
Connection Type
FNPT x FNPT

Description

NPT Female Threaded Ends, 6000 PSI WOG, 316 Stainless Steel Body.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.