Zoro Homepage

1/4 in. MxF Stainless Steel Mini-Needle Valve

  • Mfr # 101058

  • Zoro # G915879774


product price: $27.95
/ea

Key Features

Body Material
316 Stainless Steel
Tube Size
1/4 in
Connection Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101058
Zoro #
G915879774
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/4 in

Details

Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT

Description

NPT Male x Female Threaded Ends, 6000 PSI, 316 Stainless Steel Body. Compact design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.