Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 in. Stainless Steel Inline Check Valve

  • Mfr # 101133

  • Zoro # G515879792


product price: $28.99
/ea

Key Features

Tube Size
1/8 in
Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101133
Zoro #
G515879792
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/8 in

Details

Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel

Description

NPT Male x Female Threaded Ends, 6,000 PSI WOG, 316 Stainless Steel Body. Cracking pressure 8PSI-10PSI. Note: Female side is in.IN in....

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.