
2-1/2 in Flanged Stainless Steel Ball Valve ANSI 150# Fire Safe
Mfr # 102770
Zoro # G915879736
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2-1/2 in
Connection Type
Flanged
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102770
Zoro #
G915879736
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2-1/2 in
Details
Connection Type
Flanged
Body Material
Stainless Steel
Description
ANSI RF 4-Bolt Flanged Ends, 2-Piece CF8 Stainless Steel Body, 304SS trim, Full-Port, Class 150 150#, Teflon Seals and Seats. Square stem, full ISO5211 mounting pad and lockable handle.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.