
2" CPVC Solenoid Valve, NPT, N/C, 24VDC
Mfr # 102728-24VDC
Zoro # G021967341
product price: $455.99
/ea
Free Shipping & Returns
Key Features
For Media
Most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses
Operation Type
Direct Acting
Seal Material
CPVC & Viton
Operating Pressure Differential - Minimum
0 PSI
Inlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102728-24VDC
Zoro #
G021967341
UPC #
-
Country of Origin
China
Dimensions
Nominal Pipe Size
2 in
Details
For Media
Most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses
Operation Type
Direct Acting
Seal Material
CPVC & Viton
Operating Pressure Differential - Minimum
0 PSI
Inlet Connection Type
NPT
Valve Starting Configuration
Normally Closed
Valve Type
Solenoid
Valve Ways
2
Operating Pressure Differential - Maximum
120 PSI
Outlet Connection Type
NPT
Voltage
24VDC
Item
Solenoid Valve
Description
Corrosive resistant CPVC body, Normally Closed design (valve opens when voltage is applied to coil), NPT Female Threads. Works with: most fluids, salt and chlorinated water, many chemicals, acids, and non-flammable gasses. Maximum pressure 120 PSI, maximum temperature 200F.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.