
2 in. Stainless Steel Swing Check Valve
Mfr # 102651
Zoro # G215879696
product price: $49.39
/eaKey Features
Tube Size
2 in
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102651
Zoro #
G215879696
UPC #
-
Country of Origin
China
Dimensions
Tube Size
2 in
Details
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Description
NPT Female threaded ends, 200 PSI WOG, Stainless Steel Body and Disc, PTFE Packing. Designed for horizontal use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.