Zoro Homepage

2 in. Stainless Steel Swing Check Valve 316SS

  • Mfr # 102578

  • Zoro # G115879741


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102578
Zoro #
G115879741
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel

Description

NPT Female threaded ends, 200 PSI WOG, 316 Stainless Steel Body and Disc, PTFE Packing. Designed for horizontal use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.