
3 in. Stainless Steel Ball Valve Full-Port 1000 PSI
Mfr # 102759
Zoro # G115879789
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102759
Zoro #
G115879789
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3 in
Details
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Description
Heavy Duty ASME B16 design. NPT Female Threaded Ends, 2-Piece Body, Full-Port, 1000 PSI WOG, Stainless Steel Body with lockable handle, Teflon Seals and Seats.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.