Zoro Homepage

3/8 in. Carbon Steel Ball Valve Full-Port 2000 PSI

  • Mfr # 101087

  • Zoro # G315879749


product price: $15.79
/ea

Key Features

Pipe Size
3/8 in
Connection Type
FNPT x FNPT
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101087
Zoro #
G315879749
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in

Details

Connection Type
FNPT x FNPT
Body Material
Carbon Steel

Description

NPT Female Threaded Ends, 2-Piece Full-Port Design with lockable handle, 2000 PSI rated, Carbon Steel Body, Stainless Steel Ball & Stem, Teflon Seals & Seats. Meets NACE MR-01-75 requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.