Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. High-Temp Stainless Steel Ball Valve 1000 PSI

  • Mfr # 102601

  • Zoro # G915879781


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102601
Zoro #
G915879781
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel

Description

High-Temperature ball valve, -35C -31F to 280C 536F*. Steam rated at 900PSI WSP. NPT Female Threaded Ends, 2-Piece Body, Full-Port Design with lockable handle, 1,000 PSI WOG, 316 Stainless Steel Body, Grafoil Seals & Seats. * Valve should only be used in a full open or full closed position at temperatures over 400F. Damage to the seat may occur if used for throttling at very high temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.