
5 in Flanged Carbon Steel Ball Valve ANSI 150#
Mfr # 102571
Zoro # G615879715
product price: $1,210.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
5 in
Connection Type
Flanged
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102571
Zoro #
G615879715
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
5 in
Details
Connection Type
Flanged
Body Material
Carbon Steel
Description
ANSI RF 8-Bolt Flanged Ends, 2-Piece WCB Carbon Steel Body, Full-Port, Class 150 150#, meets NACE MR-01-75.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.