Pair of 1/2 in. Lead Free Stainless Steel Water Meter Couplings

  • Mfr # 300005

  • Zoro # G715885517


product price:  $9.95
/ea

Key Features

Basic Pipe Fitting Material
Stainless Steel
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300005
Zoro #
G715885517
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in

Details

Basic Pipe Fitting Material
Stainless Steel

Description

5/8 in. x 1/2 in. 304 stainless steel water meter couplings. Includes 2 304 stainless steel nuts, 2 tail pieces, 2 EPDM gaskets. Coupling nut is a 1 in. x 11-1/2TPI threads per inch NPSM straight thread, tailpiece is a 1/2 in. male NPT standard pipe thread.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.