Pair of 3/4 in. Lead-Free Stainless Steel Water Meter Couplings

  • Mfr # 300006

  • Zoro # G215885529


product price:  $14.95
/ea

Key Features

Tube Size
3/4 in
Basic Pipe Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300006
Zoro #
G215885529
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4 in

Details

Basic Pipe Fitting Material
Stainless Steel

Description

The DISCOVER - 300006 is a stainless steel pipe fitting constructed from stainless steel rated for use in industrial and commercial piping applications. Its construction from stainless steel offers corrosion resistance suitable for various industrial and commercial piping applications. This fitting is intended to contribute to durable and reliable pipe assemblies where stainless steel is required.

Key Features:

  • Material: Stainless Steel - rated for corrosion resistance and durability.
  • Product Category: Stainless Steel Pipe Fittings – indicating its use in pipe connection and assembly.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.