Shop All Hole Saws
Disston
Disston 6920 Blu-Mol 0.78 In. Sheet Metal Hole Saw
Mfr # 6920
Zoro # G403764735
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Ideal for the electrical and plumbing tradesman, construction, aircraft, maintenance and automotive applications. Hole saw has a thin 0.020 in. (0.5 mm) sidewall blade thickness, which allows for faster cutting and longer battery life. Ideal for chargeable impact drivers and drills.
Features- Collection - Blu-Mol
- Special 8TPI tooth design for smoother cuts in sheet metal - constant pitch; M42 material
- Self ejecting plug removal
- 1/4 in. quick change shank. Ideal for use with battery operated impact drivers and drills
- Use in thin applications of mild steel, brass, aluminum, stainless steel, or plastic.
- Bit Diameter - 25/32 in.
- Dimension - 2.64 x 2.64 x 0.78 in.
- Item weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- DEWALT Battery, (1) 4.0 Ah, Li-Ion (DCB240)
- MILWAUKEE TOOL 5-3/8" 16T Framing Circular Saw Blade (48-40-0522)
- CAPRI TOOLS 15/16 x 1 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-15161)
- DISSTON Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9593M)
- DISSTON Disston 3175 Blu-Mol 1.25 In. Standard Tungsten Carbide Hole Cutter (3175)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- MORSE 1-3/16" Bi-Metal Hole Saw (MHS19)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0747)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- MILWAUKEE TOOL 2-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9629)
- Disston Hole Saws & Cutters