Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Distinct Kitchen And Bath Jamaica 64" x 32" Rectangular Shower Base, White 3.8842

Jamaica 64" x 32" Rectangular Shower Base, White (Discontinued)

  • Mfr # 3.8842
  • Zoro # G307167151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.8842
Zoro #
G307167151
UPC #
850042013342
Country of Origin
Poland

Dimensions

Size
32 x 64
Width (In.)
31.5
Height (In.)
4.72
Length
62.99

Details

Item
Shower base
Type
Rectangle
Material
Composite
Color
White
Features
Anti-bacterial Surface; Leak-Proof; Mold & Mildew Resistant; Slip Resistant Surface; Impact Resistant

Description

Jamaica shower bases are shallow shower bases designed for floor installation. Their 4.72-inch high integrated construction provides full support, 100% stability, and multi-layer reinforcement. These lightweight bases will allow you to do your own installation. There is no need to cut out elements of the floor or anchor the product to the wall. The great advantage of this technology is the integrated Stabildense® EPS carrier with factory-profiled channels for concealing all the necessary drainage pipes in the body of the shower base. This makes the final installation faster, easier, and ensures complete stability. Jamaica shower bases offer timeless design and comfort. The use of multiple construction layers provides excellent acoustic and thermal insulation. This means up to 40% less noise from falling water and a pleasantly warm tray surface when showering. A special Antibac® and Easy to Clean® coating prevents the proliferation of bacteria on the tray surface and makes routine cleaning a breeze. Made from high-quality polymers, the Schaedler Jamaica Shower Base is tough enough to withstand heavy use and resist wear and tear, ensuring that your shower base stays looking like new for years to come.


  • • Lightweight for quick and easy 1-person assembly
  • • Stabildense technology ensures high-pressure resistance of the shower tray for 100% stability and no flexing.
  • • Slip-resistant easy-to-clean surface with Easy to Clean® and Antibac® coating that inhibits the proliferation of bacteria, mold and mildew
  • • Extremely durable and perfectly sloped for efficient water drainage
  • • Warm to the touch longer and effective damping of falling water noise
  • • Factory-installed channels make it easy to locate the drain pipes in the shower tray construction.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.