This item is Discontinued.

Distinct Kitchen And Bath Tytanit 56" x 36" Rectangular Curbless Shower Base, Black 3.83119/B/SC-M1/C/ST

Tytanit 56" x 36" Rectangular Curbless Shower Base, Black (Discontinued)

  • Mfr # 3.83119/B/SC-M1/C/ST
  • Zoro # G607167165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.83119/B/SC-M1/C/ST
Zoro #
G607167165
UPC #
850042013229
Country of Origin
Poland

Dimensions

Size
36 x 56
Width (In.)
35.43
Height (In.)
1.57
Length
55.11

Details

Item
Shower base
Type
Rectangle
Material
Composite
Color
Black
Features
Anti-bacterial Surface; Leak-Proof; Mold & Mildew Resistant; Slip Resistant Surface; Impact Resistant

Description

The Schaedler Tytanit Shower Base is the perfect choice for your bathroom renovation project! It’s designed with a sleek, modern look, featuring a 1.38-inch height for a sleek, streamlined look that blends with any bathroom decor. Made from composite material that replicates the look and feel of natural stone without the added cost, the shower tray is waterproof, leak-proof, and easy to install. With no tile flange, it can be trimmed to fit an exact space and meet your specific design requirements. Made from high-quality polymers, the Tytanit is tough enough to withstand heavy use and resist wear and tear, ensuring that your shower base stays looking like new for years to come. This lightweight shower base is designed for floor-mount installation, making it ideal for DIY enthusiasts. It can be easily maneuvered into place by one person without any heavy lifting required. One of the key benefits of the Tytanit is its ability to resist water and prevent leaks. The shower pan is designed with a unique waterproof membrane that prevents water from seeping through. The Tytanit Shower Base is available in a range of sizes and shapes, making it easy to find the perfect fit for your shower enclosure. It also can be trimmed slightly to fit an exact space. The Tytanit Shower Base is not only functional and durable but also stylish. Upgrade your shower with the Schaedler Tytanit Shower base!


  • • Lightweight for quick and easy 1-person assembly
  • • Stabildense technology ensures high-pressure resistance of the shower tray for 100% stability and no flexing.
  • • Slip-resistant easy-to-clean surface with Easy to Clean® and Antibac® coating that inhibits the proliferation of bacteria, mold and mildew
  • • Extremely durable and perfectly sloped for efficient water drainage
  • • Warm to the touch longer and effective damping of falling water noise

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.