Zoro Homepage

16.5W LED BR40 2700K 103' beam Medium 120V dimmable

  • Mfr # S9638

  • Zoro # G3410920


product price: $10.75
/ea

Key Features

Voltage
120v
Bulb Shape
BR40
Dimmable
Yes
Lumens
1200 lumens
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9638
Zoro #
G3410920
UPC #
45923096389
Country of Origin
China

Dimensions

Length
6.457 in.

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.