Zoro Homepage

9.5W BR30 LED 105' beam 5000K Medium 120V Dim

  • Mfr # S9623

  • Zoro # G3410823


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Voltage
120V AC
Bulb Shape
BR30
Dimmable
Yes
Lumens
750 lumens
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9623
Zoro #
G3410823
UPC #
-
Country of Origin
China

Dimensions

Length
5.157 in.

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
9.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Color Temperature
5000K
Dimmable
Yes
Lumens
750 lumens
Rated Life
25,000 hr
Light Technology
LED
Type
Track and Recessed
Light Distribution
105 Degrees Beam Spread
Light Appearance
5000K, Natural Light
Color Rendering Index
80+
Bulb Beam Angle
105 Degrees
Wattage Equivalency
3800W HAL
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
Bulb Designation
BR30
Light Color
Natural Light
Incandescent Wattage Equivalency
65 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

LED Bulb,95W,120V,BR30,E26,50K,105D,Dim

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.