Zoro Homepage

Bulb, LED, 6.5W, 120V, R20, Base E26, 40K

  • Mfr # S9632

  • Zoro # G6061942


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120v
Bulb Shape
R20
Dimmable
Yes
Lumens
525 lumens
Rated Life
25,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9632
Zoro #
G6061942
UPC #
045923096327
Country of Origin
China

Dimensions

Length
3.94 in.

Details

Item
Bulb,LED,6.5W,120V,R20,Base E26,40K
Voltage
120v
Watts
6.5W
Bulb Base Type
Medium (E26)
Bulb Shape
R20
Color Temperature
4000K
Dimmable
Yes
Lumens
525 lumens
Rated Life
25,000 hr
Light Technology
LED
Average Bulb Life
25,000 hr.
Light Distribution
107 Degrees Beam Spread
Bulb Color Temp.
4000K
Bulb Technology
LED
Bulb Beam Angle
107 deg.
Bulb Finish
Frosted
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
45 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

Bulb,LED,6.5W,120V,R20,Base E26,40K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.