Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Diva Dogs Stars N Stripes Dog Collar XL UBS269

Stars N Stripes Dog Collar XL (Discontinued)

  • Mfr # UBS269
  • Zoro # G003795047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBS269
Zoro #
G003795047
UPC #
669346490687
Country of Origin
China

Description

Wag your flag! Old Glory is richly embroidered and set against a background of deep navy blue on this classic collar collection.

Features
  • Lightweight yet durable materials, perfect for active or outdoor dogs
  • Machine washable, color fast and will not fade
  • All weather nickel plated D-ring for leash and tag attachment
  • Durable plastic buckle & keeper, to hold collar size
  • Quality printed polyester
  • Stars N Stripes Dog Collar
All-Metal Buckles:
  • Our whisper-weight aluminum buckles weigh less than an ounce!
Specifications
  • Size: Extra Large
  • Teacup: 5/8 in. x 6-10 in.
  • Coller Size XS/S: 5/8 in. x 10-16 in.
  • Collar Size M/L: 1 in. x 16-24 in.
  • Collar Size XL: 1 in. x 24-32 in.
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.