1 qt, Bottle, Mineral, Clear
Mfr # 48048
Zoro # G6166973
product price: $109.95
/pk 6, $18.33/ea
Free Shipping & Returns
Key Features
Application
Cutlery, For Lubricating Food Preparation Equipment, Grinders, Slicers
Base Formulation
Mineral
Container Type
Bottle
Size
1 qt
Four-Ball Wear
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48048
Zoro #
G6166973
UPC #
046500480485
Country of Origin
United States
Dimensions
Size
1 qt
Details
Application
Cutlery, For Lubricating Food Preparation Equipment, Grinders, Slicers
Base Formulation
Mineral
Container Type
Bottle
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
200 Degrees F
NSF Rating
H1
Color
Clear
Item
Machine Oil
Lubricant NSF Rating
H1 Food Grade
SAE Grade
Not Specified
Standards
NSF H-1
Specific Gravity
0.83
Series
Suma
Includes
(1) Trigger Sprayer
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.