Shop DIVERSEY
See all product information
Create Account
1.3L Foam Hand Soap Cartridge
Mfr # 100907879
Zoro # G6604950
product price:Â
$
132.99
/pk 6, $22.17/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Cartridge
Container Size
1300 mL
Fragrance
Fresh Lemon Tea Splash
Hygiene Properties
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100907879
- Zoro #
- G6604950
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hand Soap
- Form
- Liquid
- Container Type
- Cartridge
- Fragrance
- Fresh Lemon Tea Splash
- Hygiene Properties
- None
- Hygiene Series
- Soft Care
- Formula
- Free from Undesirable Ingredients such as, Cocamide DEA, Parabens and Triclosan
- Hygiene Form
- Foam
- Packaging Type
- Cartridge
- Application
- Great for Use inAreas Where Frequent Hand Washing Requires a Deluxe Moisturizing Hand Soap for Use only with Diversey Intellicare Handcare Dispensers
- Color
- Colorless
- Ready to Use/Concentrated
- Ready to Use
- pH
- 6
Description
Hand Soap, Hygiene Properties None, Individually Wrapped Not Applicable, Package Quantity 6