Shop DIVERSEY
See all product information
Create Account
1.3L Foam Hand Soap Cartridge
- Mfr # 100907880
- Zoro # G6604941
product price:Â
$
141.45
/pk of 6, $23.58/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1300 mL
Fragrance
Fragrance-Free
Hygiene Properties
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100907880
- Zoro #
- G6604941
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hand Soap
- Form
- Foam
- Container Type
- Cartridge
- Fragrance
- Fragrance-Free
- Hygiene Properties
- None
- Hygiene Series
- Soft Care
- Formula
- Free from Undesirable Ingredients such as, Cocamide DEA, Parabens and Triclosan
- Green Certification or Other Recognition
- EcoLogo Certified
- Packaging Type
- Cartridge
- Hygiene Form
- Foam
- Color
- Clear
- Application
- Best Choice for Allergy Sensitive Settings Such as Schools Great for Use inAreas Where Frequent Hand Washing Requires a Deluxe Moisturizing Hand Soap for Use only with Diversey Intellicare Hand Care Dispensers
- Ready to Use/Concentrated
- Ready to Use
- pH
- 6
Dimensions
- Container Size
- 1300 mL
- Size
- 1.3L
- Width
- 10.75 in
- Height
- 10.75 in
Description
Hand Soap, Hygiene Properties None, Individually Wrapped Not Applicable, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.