Extra Fresh 3 in 1 Hand and Body Face and Shaving Bar, 15 Ounce, 18PK
- Mfr # 67828644
- Zoro # G123347997
product price:Â
$
170.99
/pk of 18, $9.50/ea
Free Shipping & Returns
Key Features
Container Size
15 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67828644
- Zoro #
- G123347997
- UPC #
- 011111012172
- Country of Origin
- United States
Dimensions
- Container Size
- 15 oz
Details
- Application
- Health and Personal Care
- Item
- Bar Soaps
Description
Looking for a bar that leaves skin feeling refreshed, hydrated, and invigorated? Dove Men+Care Extra Fresh Body and Face Bar delivers a deep, refreshing clean and hydration. Unlike an ordinary bar soap or body soap that can dry out skin, this bar is formulated with more moisturizer to help maintain skin's moisture and hydration levels, leaving it feeling healthy, smooth and comfortable. From the #1 dermatologist recommended men's brand, Dove Men+Care Extra Fresh Body and Face Bar is specifically designed for men to give skin a deep clean, while leaving it hydrated and healthy. This 3 in 1 bar is gentle enough to be used not only for the body, but also as a facial cleanser and shaving product. To use, moisten the body bar with water and work it into a light foam between your hands. Massage onto your face and body before rinsing thoroughly. Dove Men+Care champion active fathers and the need for paid paternity leave. Find out more about their work in celebrating fatherhood and raising awareness around parental leave on the Dove Men+Care site. And as part of our commitment towards sustainability, each Dove Men+Care body and face wash bar is PETA certified Cruelty Free. Each Dove Men+Care body wash bottle is recyclable and made with 100% recycled plastic and is PETA certified Cruelty Free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.