This item is Discontinued.

Diversey 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle D939042

32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (Discontinued)

  • Mfr # D939042
  • Zoro # G3748175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D939042
Zoro #
G3748175
UPC #
046500390425
Country of Origin
United States

Dimensions

Size
32 oz
Overall Height
11 3/4 in
Dip Tube Length
9 7/8 in
Closure Size
28/410

Details

Item
Trigger Spray Bottle
Color
Clear
Imprinting
GP Forward/MC SC General Purpose Cleaner
Material
Polyethylene
For Use With
General Purpose Forward General Purpose Cleaner
Includes
Trigger Sprayer
Bottle Material
Polyethylene
Container Capacity
32 oz
Sprayer Material
Polyethylene
Seal Material
Polyethylene Foam
Standards
Kosher
Acid Resistant Seal
No
Sprayer Color
Clear
Bottle Color
Clear
Graduation Markings
No
Closure Thread Style
410
Closure Diamenter
28 mm
Dispensing Type
Stream

Description

Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Polyethylene, Sprayer Material Polyethylene, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting GP Forward/MC SC General Purpose Cleaner, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, Standards Kosher, Closure Diamenter 28 mm, Closure Thread Style 410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.