This item is Discontinued.

Diversey 60 cm Wet Mop, White, Microfiber, PK250 D3345274

60 cm Wet Mop, White, Microfiber, PK250 (Discontinued)

  • Mfr # D3345274
  • Zoro # G4051282
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D3345274
Zoro #
G4051282
UPC #
10807174493372
Country of Origin
China

Dimensions

Mop Pad Size
60 cm

Details

Mop Head Color
White
Mop Head Material
Microfiber
Mop End Type
Microfiber
Mop Style
Microfiber
Mop Type
Wet Mop
Item
Wet Mop
Includes
Includes two packs of 50 pads each.
Color
White
Material
Microfiber
Features
Washable
For Use With
Diverseyâ„¢ 3345354
Application
Floors
Weight
10.85 lbs

Description

DiverseyTM Disposable Microfiber Mop Pad, Wet Mop, White, 60cm, 250/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.