This item is Discontinued.

Diversey Air Freshener, Citrus, 60mL, Box, PK6 100888677

Air Freshener, Citrus, 60mL, Box, PK6 (Discontinued)

  • Mfr # 100888677
  • Zoro # G3983659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100888677
Zoro #
G3983659
UPC #
807174535730
Country of Origin
United States

Dimensions

Cleaner Container Size
50 mL
Size
60mL
Container Size
1.7 oz

Details

Fragrance
Citrus
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Box
Cleaner Chemical Product Grouping
Surface and Air Deodorants
Refill Life
60 day
Item
Air Freshener
Degreaser Container Type
Box
Item - Surface and Air Deodorants
Air Freshener
Container Type
Box
Primary Chemical
None
For Use On
Odors
Net Weight
1.7 oz.
Features
Wall Mountable, Spill Resistant, Long Lasting, Odor Neutralizer
Coverage
6,000 cu ft
Refill Type
Cartridge
NSF Rating
Not Rated
VOC Content
7%
Air Freshener Form
Liquid
Product Series
Good Sense(R)

Description

Air Freshener, Liquid, Fragrance Citrus, Cartridge, 1.7 oz, Product Series Good Sense(R), Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Clear, VOC Content 7 Percent, Net Weight 1.7 oz., Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.