Shop DIVERSEY
See all product information
Create Account
Aqua ChemPacs Heavy Duty Floor Cleaner, Lavender Scent, 100PK
Mfr # 9320928
Zoro # G223331995
product price:Â $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
Key Features
For Use With
Diversey Aqua ChemPac Spray Bottles (sold separately)
Size
15 g
Removes
Dirt; Oils; Soils
Cleaner Form
Liquid
Contains
Ethoxylated Fatty Alcohols, Diol, Glycol Ether
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9320928
- Zoro #
- G223331995
- UPC #
- 819097010300
- Country of Origin
- United States
Dimensions
- Size
- 15 g
Details
- For Use With
- Diversey Aqua ChemPac Spray Bottles (sold separately)
- Removes
- Dirt; Oils; Soils
- Item
- Floor Cleaner
- Cleaner Form
- Liquid
- Contains
- Ethoxylated Fatty Alcohols, Diol, Glycol Ether
- For Use On Surface Material
- Hard Nonporous Surfaces
- Application
- Floor Maintenance
- Fragrance
- Lavender
- Primary Chemical
- Ethoxylated Fatty Alcohols; Diol; Glycol Ether
- For Use On
- Hard, Nonporous Surfaces
- Form
- Liquid
Description
A concentrated floor cleaner formulated to be used as part of a daily maintenance program. Thoroughly cleans dirt and traffic soils including black heel marks. Its unique formulation is mild enough for daily cleaning, yet effective for deep scrubbing at stronger dilutions. No rinsing is required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.